Wall Switch, 4-Way, 120/277V, 20A, Brn, Toggl

LEVITON |Zoro #: G1855567|Mfr #: 1224-2

$14.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1855567 Mfr #: 1224-2
Antimicrobial: NoSwitch Function: Maintained
Item: Wall SwitchLocking: No
Switch Style: ToggleVoltage AC: 120 to 277
Application Environment: Industrial EnvironmentsWiring Method: Back and Side
Standards: UL/CSA/NOMDescription/Special Features: Quiet Switch
Item: Wall SwitchAmps AC: 20
Rated HP: 1Color: Brown
Switch Type: 4-WayCountry of Origin (subject to change): Mexico

Product Description

Wall Switch, 4-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Brown, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.