Wall Switch, 4-Way, 120/277V, 20A, Brn, Toggl

LEVITON |Zoro #: G0619577|Mfr #: 1224-2L

$13.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0619577 Mfr #: 1224-2L
Antimicrobial: NoSwitch Type: 4-Way
Switch Function: MaintainedItem: Wall Switch
Voltage AC: 120 to 277Standards: UL/CSA/NOM
Rated HP: 1Color: Brown
Amps AC: 20Description/Special Features: Quiet Switch
Application Environment: Industrial EnvironmentsSwitch Style: Locking Toggle
Locking: YesWiring Method: Back and Side
Country of Origin (subject to change): Mexico

Product Description

Wall Switch, 4-Way, Locking Yes, Locking Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Brown, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.