Wall Switch, 4-Way, 120/277V, 20A, Gry, Toggl

LEVITON |Zoro #: G0967802|Mfr #: 1224-2GY

$12.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0967802 Mfr #: 1224-2GY
Antimicrobial: NoSwitch Type: 4-Way
Switch Function: MaintainedItem: Wall Switch
Voltage AC: 120 to 277Standards: UL/CSA/NOM
Rated HP: 1Color: Gray
Amps AC: 20Description/Special Features: Quiet Switch
Application Environment: Industrial EnvironmentsSwitch Style: Toggle
Locking: NoWiring Method: Back and Side
Country of Origin (subject to change): Mexico

Product Description

Wall Switch, 4-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Gray, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.