Wall Swtch, 1-Pol, 120/277V, 15A, Ivry, Toggl

LEVITON |Zoro #: G2377146|Mfr #: 1451-2IS

$0.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2377146 Mfr #: 1451-2IS
Antimicrobial: NoSwitch Type: 1-Pole
Switch Function: MaintainedItem: Wall Switch
Locking: NoSwitch Style: Toggle
Voltage AC: 120 to 277Amps AC: 15
Rated HP: 1/2Standards: UL/CSA
Color: IvoryApplication Environment: General Purpose
Wiring Method: SideDescription/Special Features: Quiet Switch
Country of Origin (subject to change): United States

Product Description

Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Side, Color Ivory, General Purpose Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA

Product Reviews

Save 15% when you sign up for Z-mail.