20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Wall Swtch, 1-Pol, 120/277V, 15A, Ivry, Toggl

LEVITON| Zoro #: G1726943| Mfr #: CS115-2I

$1.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1726943 Mfr #: CS115-2I
Switch Type: 1-PoleSwitch Function: Maintained
Item: Wall SwitchVoltage AC: 120 to 277
Standards: NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057Description/Special Features: Quiet Switch
Application Environment: Commercial EnvironmentsAntimicrobial: No
Switch Style: ToggleLocking: No
Wiring Method: SideRated HP: 1/2
Color: IvoryAmps AC: 15
Country of Origin (subject to change): United States

Product Description

Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Side, Color Ivory, Commercial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057

Product Reviews

Save 15%. Sign up for Z-mail.