DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Rockr

LEVITON| Zoro #: G2158904| Mfr #: 5621-2I

$3.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2158904 Mfr #: 5621-2I
Switch Type: 1-PoleSwitch Function: Maintained
Standards: NEMA: WD-1 and WD-6, ANSI: C-73, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057Locking: No
Wiring Method: Back and SideRated HP: 1
Item: Wall SwitchColor: Ivory
Description/Special Features: Quiet SwitchAmps AC: 20
Application Environment: Commercial EnvironmentsAntimicrobial: No
Switch Style: RockerVoltage AC: 120 to 277
Country of Origin (subject to change): United States

Product Description

Wall Switch, 1-Pole, Locking No, Rocker, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Ivory, Commercial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards NEMA: WD-1 and WD-6, ANSI: C-73, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.