Wall Swtch, 1-Pole, 120/277V, 15A, Gry, Rockr

LEVITON |Zoro #: G1832546|Mfr #: 5691-2GY

$4.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1832546 Mfr #: 5691-2GY
Switch Type: 1-PoleSwitch Function: Maintained
Standards: UL/CSA/NOMColor: Gray
Amps AC: 15Application Environment: Commercial Environments
Antimicrobial: NoSwitch Style: Rocker
Voltage AC: 120 to 277Locking: No
Wiring Method: Back and SideRated HP: 1/2
Item: Wall SwitchCountry of Origin (subject to change): Mexico

Product Description

Wall Switch, 1-Pole, Locking No, Rocker, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color Gray, Commercial Environments Application Environment, Antimicrobial No, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.