Wall Swtch, 1-Pole, 120/277V, 15A, Gry, Toggl

LEVITON |Zoro #: G0787272|Mfr #: 1201-2GY

$3.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0787272 Mfr #: 1201-2GY
Switch Type: 1-PoleSwitch Function: Maintained
Description/Special Features: Quiet SwitchStandards: UL/CSA/NOM
Rated HP: 1/2Item: Wall Switch
Color: GrayAmps AC: 15
Application Environment: Industrial EnvironmentsAntimicrobial: No
Switch Style: ToggleVoltage AC: 120 to 277
Locking: NoWiring Method: Back and Side
Country of Origin (subject to change): United States

Product Description

Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color Gray, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.