Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl

LEVITON |Zoro #: G2129005|Mfr #: 1201-2R

$3.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2129005 Mfr #: 1201-2R
Switch Type: 1-PoleSwitch Function: Maintained
Standards: UL/CSA/NOMDescription/Special Features: Quiet Switch
Voltage AC: 120 to 277Locking: No
Wiring Method: Back and SideRated HP: 1/2
Item: Wall SwitchColor: Red
Amps AC: 15Application Environment: Industrial Environments
Antimicrobial: NoSwitch Style: Toggle
Country of Origin (subject to change): United States

Product Description

Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color Red, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA/NOM

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.