Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Toggl

LEVITON |Zoro #: G1304755|Mfr #: 1281-W

$55.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1304755 Mfr #: 1281-W
Antimicrobial: NoItem: Wall Switch
Wiring Method: Back and SideVoltage AC: 120 to 277
Application Environment: Industrial EnvironmentsSwitch Function: Maintained
Rated HP: 1/2Color: White
Amps AC: 15Switch Style: Toggle
Locking: NoStandards: UL/CSA/NOM
Switch Type: 1-PoleCountry of Origin (subject to change): Mexico

Product Description

Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color White, Industrial Environments Application Environment, Antimicrobial No, Standards UL/CSA/NOM

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.