Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Toggl

LEVITON| Zoro #: G1560641| Mfr #: 1221-2L

$9.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1560641 Mfr #: 1221-2L
Switch Type: 1-PoleSwitch Function: Maintained
Item: Wall SwitchVoltage AC: 120 to 277
Standards: UL/CSA/NOMDescription/Special Features: Quiet Switch
Application Environment: Industrial EnvironmentsAntimicrobial: No
Switch Style: Locking ToggleLocking: Yes
Wiring Method: Back and SideRated HP: 1
Color: BrownAmps AC: 20
Country of Origin (subject to change): Mexico

Product Description

Wall Switch, 1-Pole, Locking Yes, Locking Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Brown, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA/NOM

Product Reviews

Save 15%. Sign up for Z-mail.