DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Toggl

LEVITON| Zoro #: G2435991| Mfr #: 1221-S

$3.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2435991 Mfr #: 1221-S
Switch Type: 1-PoleSwitch Function: Maintained
Standards: UL/CSA/NOMLocking: No
Wiring Method: Back and SideRated HP: 1
Item: Wall SwitchColor: Brown
Description/Special Features: Quiet SwitchAmps AC: 20
Application Environment: Industrial EnvironmentsAntimicrobial: No
Switch Style: ToggleVoltage AC: 120 to 277
Country of Origin (subject to change): United States

Product Description

Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Brown, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA/NOM

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.