Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Toggl

LEVITON| Zoro #: G2476932| Mfr #: 1221-2GY

$4.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2476932 Mfr #: 1221-2GY
Switch Type: 1-PoleSwitch Function: Maintained
Item: Wall SwitchWiring Method: Back and Side
Voltage AC: 120 to 277Application Environment: Industrial Environments
Antimicrobial: NoSwitch Style: Toggle
Locking: NoStandards: UL/CSA/NOM
Rated HP: 1Color: Gray
Amps AC: 20Description/Special Features: Quiet Switch
Country of Origin (subject to change): United States

Product Description

Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Gray, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA/NOM

Product Reviews

Save 15%. Sign up for Z-mail.