Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl

LEVITON |Zoro #: G2033604|Mfr #: 1285-W

$45.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2033604 Mfr #: 1285-W
Antimicrobial: NoItem: Wall Switch
Wiring Method: Back and SideVoltage AC: 120 to 277
Application Environment: Industrial EnvironmentsColor: White
Amps AC: 20Switch Style: Toggle
Locking: NoStandards: UL/CSA/NOM
Switch Type: 1-PoleSwitch Function: Maintained
Rated HP: 1Country of Origin (subject to change): Mexico

Product Description

Wall Switch, 1-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color White, Industrial Environments Application Environment, Antimicrobial No, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.