20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Wall Swtch, 1-Pole, 120/277V, 30A, Brn, Toggl

LEVITON| Zoro #: G0288477| Mfr #: 3031-2L

$16.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0288477 Mfr #: 3031-2L
Switch Type: 1-PoleSwitch Function: Maintained
Item: Wall SwitchWiring Method: Back and Side
Voltage AC: 120 to 277Color: Brown
Amps AC: 30Application Environment: Industrial Environments
Antimicrobial: NoSwitch Style: Locking Toggle
Locking: YesStandards: UL/CSA/NOM
Rated HP: 2Country of Origin (subject to change): Mexico

Product Description

Wall Switch, 1-Pole, Locking Yes, Locking Toggle, Switch Function Maintained, Amps AC 30, Voltage AC 120 to 277, Rated HP 2, Wiring Method Back and Side, Color Brown, Industrial Environments Application Environment, Antimicrobial No, Standards UL/CSA/NOM

Product Reviews

Save 15%. Sign up for Z-mail.