Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl

LEVITON |Zoro #: G0251212|Mfr #: 1288-I

$77.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0251212 Mfr #: 1288-I
Antimicrobial: NoStandards: UL/CSA/NOM
Switch Function: MaintainedItem: Wall Switch
Wiring Method: Back and SideVoltage AC: 120 to 277
Application Environment: Industrial EnvironmentsDescription/Special Features: Positive Switching Action with Center-Off Position
Rated HP: 2Color: Ivory
Amps AC: 30Switch Style: Toggle
Locking: NoSwitch Type: 2-Pole, 3 Position, Center Off
Country of Origin (subject to change): Mexico

Product Description

Wall Switch, 2-Pole, 3 Position, Center Off, Locking No, Toggle, Switch Function Maintained, Amps AC 30, Voltage AC 120 to 277, Rated HP 2, Wiring Method Back and Side, Color Ivory, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Positive Switching Action with Center-Off Position, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.