Wall Swtch, 2-Pol, 3-Positn, Center Off, 30A

LEVITON| Zoro #: G0819043| Mfr #: 1288-L

$75.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0819043 Mfr #: 1288-L
Antimicrobial: NoStandards: UL/CSA/NOM
Switch Type: 2-Pole, 3 Position, Center OffSwitch Function: Maintained
Item: Wall SwitchLocking: Yes
Color: BlackWiring Method: Back and Side
Switch Style: Locking ToggleAmps AC: 30
Voltage AC: 120 to 277Application Environment: Industrial Environments
Rated HP: 2Country of Origin (subject to change): Mexico

Product Description

Wall Switch, 2-Pole, 3 Position, Center Off, Locking Yes, Locking Toggle, Switch Function Maintained, Amps AC 30, Voltage AC 120 to 277, Rated HP 2, Wiring Method Back and Side, Color Black, Industrial Environments Application Environment, Antimicrobial No, Standards UL/CSA/NOM

Product Reviews

Save 15%. Sign up for Z-mail.