Wall Swtch, 2-Pole, 120/277V, 15A, Brn, Toggl

LEVITON| Zoro #: G1300975| Mfr #: 1202-2L

$9.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1300975 Mfr #: 1202-2L
Standards: UL/CSA/NOMSwitch Function: Maintained
Rated HP: 1/2Description/Special Features: Quiet Switch
Item: Wall SwitchApplication Environment: Industrial Environments
Color: BrownAntimicrobial: No
Amps AC: 15Switch Style: Locking Toggle
Voltage AC: 120 to 277Locking: Yes
Wiring Method: Back and SideSwitch Type: 2-Pole
Country of Origin (subject to change): Multiple

Product Description

Wall Switch, 2-Pole, Locking Yes, Locking Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color Brown, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA/NOM

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.