Wall Swtch, 2-Pole, 120/277V, 15A, Brn, Toggl

LEVITON |Zoro #: G1867126|Mfr #: 1282

$54.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1867126 Mfr #: 1282
Antimicrobial: NoStandards: UL/CSA/NOM
Switch Function: MaintainedItem: Wall Switch
Wiring Method: Back and SideVoltage AC: 120 to 277
Application Environment: Industrial EnvironmentsLocking: No
Switch Type: 2-PoleRated HP: 1/2
Color: BrownAmps AC: 15
Switch Style: ToggleCountry of Origin (subject to change): Mexico

Product Description

Wall Switch, 2-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color Brown, Industrial Environments Application Environment, Antimicrobial No, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.