Wall Swtch, 2-Pole, 120/277V, 15A, Gry, Toggl

LEVITON |Zoro #: G2077354|Mfr #: 1202-2GY

$6.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2077354 Mfr #: 1202-2GY
Standards: UL/CSA/NOMRated HP: 1/2
Description/Special Features: Quiet SwitchItem: Wall Switch
Application Environment: Industrial EnvironmentsColor: Gray
Antimicrobial: NoAmps AC: 15
Switch Style: ToggleVoltage AC: 120 to 277
Locking: NoWiring Method: Back and Side
Switch Type: 2-PoleSwitch Function: Maintained
Country of Origin (subject to change): United States

Product Description

Wall Switch, 2-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color Gray, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.