DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Wall Swtch, 2-Pole, 120/277V, 20A, Brn, Toggl

LEVITON| Zoro #: G0937063| Mfr #: 1222-2

$7.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0937063 Mfr #: 1222-2
Antimicrobial: NoSwitch Function: Maintained
Item: Wall SwitchLocking: No
Wiring Method: Back and SideDescription/Special Features: Quiet Switch
Switch Style: ToggleVoltage AC: 120 to 277
Application Environment: Industrial EnvironmentsStandards: NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057, RoHS: Compliant
Item: Wall SwitchAmps AC: 20
Rated HP: 1Color: Brown
Switch Type: 2-PoleCountry of Origin (subject to change): United States

Product Description

Wall Switch, 2-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Brown, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057, RoHS: Compliant

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.