Wall Swtch, 2-Pole, 120/277V, 20A, Gry, Toggl

LEVITON |Zoro #: G2445922|Mfr #: 1222-2GY

$8.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2445922 Mfr #: 1222-2GY
Standards: UL/CSA/NOMApplication Environment: Industrial Environments
Color: GrayAntimicrobial: No
Amps AC: 20Switch Style: Toggle
Voltage AC: 120 to 277Locking: No
Wiring Method: Back and SideSwitch Type: 2-Pole
Switch Function: MaintainedRated HP: 1
Description/Special Features: Quiet SwitchItem: Wall Switch
Country of Origin (subject to change): United States

Product Description

Wall Switch, 2-Pole, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Gray, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.