Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl

LEVITON |Zoro #: G0892035|Mfr #: 1286-W

$44.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0892035 Mfr #: 1286-W
Antimicrobial: NoStandards: UL/CSA/NOM
Switch Function: MaintainedItem: Wall Switch
Wiring Method: Back and SideVoltage AC: 120 to 277
Application Environment: Industrial EnvironmentsAmps AC: 20
Switch Style: ToggleLocking: No
Switch Type: 2-Pole, 3 Position, Center OffRated HP: 1
Color: WhiteCountry of Origin (subject to change): Mexico

Product Description

Wall Switch, 2-Pole, 3 Position, Center Off, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color White, Industrial Environments Application Environment, Antimicrobial No, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.