20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Wall Swtch, 2-Pole, 120/277V, 30A, Brn, Toggl

LEVITON| Zoro #: G0648207| Mfr #: 3032-2L

$16.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0648207 Mfr #: 3032-2L
Antimicrobial: NoStandards: UL/CSA/NOM
Switch Type: 2-PoleSwitch Function: Maintained
Item: Wall SwitchWiring Method: Back and Side
Amps AC: 30Voltage AC: 120 to 277
Application Environment: Industrial EnvironmentsRated HP: 2
Locking: YesColor: Brown
Switch Style: Locking ToggleCountry of Origin (subject to change): Mexico

Product Description

Wall Switch, 2-Pole, Locking Yes, Locking Toggle, Switch Function Maintained, Amps AC 30, Voltage AC 120 to 277, Rated HP 2, Wiring Method Back and Side, Color Brown, Industrial Environments Application Environment, Antimicrobial No, Standards UL/CSA/NOM

Product Reviews

Save 15%. Sign up for Z-mail.