Wall Swtch, 3-Position, Center Off, 20A, Blk

LEVITON |Zoro #: G2008666|Mfr #: 1257-L

$26.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2008666 Mfr #: 1257-L
Antimicrobial: NoItem: Wall Switch
Wiring Method: Back and SideVoltage AC: 120 to 277
Application Environment: Industrial EnvironmentsSwitch Function: Momentary
Rated HP: 1Color: Black
Amps AC: 20Switch Style: Locking Toggle
Locking: YesStandards: UL/CSA/NOM
Switch Type: 1-Pole, 3 Position, Center OffCountry of Origin (subject to change): Mexico

Product Description

Wall Switch, 1-Pole, 3 Position, Center Off, Locking Yes, Locking Toggle, Switch Function Momentary, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Black, Industrial Environments Application Environment, Antimicrobial No, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.