Wall Swtch, 3-Position, Center Off, 20A, Blk

LEVITON |Zoro #: G2147092|Mfr #: 1285-L

$44.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2147092 Mfr #: 1285-L
Antimicrobial: NoItem: Wall Switch
Wiring Method: Back and SideVoltage AC: 120 to 277
Application Environment: Industrial EnvironmentsLocking: Yes
Standards: UL/CSA/NOMSwitch Type: 1-Pole, 3 Position, Center Off
Switch Function: MaintainedRated HP: 1
Color: BlackAmps AC: 20
Switch Style: Locking ToggleCountry of Origin (subject to change): Mexico

Product Description

Wall Switch, 1-Pole, 3 Position, Center Off, Locking Yes, Locking Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Black, Industrial Environments Application Environment, Antimicrobial No, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.