DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Wall Swtch, 3-Way, 120/277V, 15A, Ivry, Toggl

LEVITON| Zoro #: G1961513| Mfr #: 1203-2I

$3.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1961513 Mfr #: 1203-2I
Antimicrobial: NoSwitch Function: Maintained
Item: Wall SwitchLocking: No
Wiring Method: Back and SideDescription/Special Features: Quiet Switch
Switch Style: ToggleVoltage AC: 120 to 277
Application Environment: Industrial EnvironmentsStandards: NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057, RoHS: Compliant
Item: Wall SwitchAmps AC: 15
Rated HP: 1/2Color: Ivory
Switch Type: 3-WayCountry of Origin (subject to change): United States

Product Description

Wall Switch, 3-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color Ivory, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057, RoHS: Compliant

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.