Wall Swtch, 3-Way, 120/277V, 20A, Gray, Rockr

LEVITON |Zoro #: G0908336|Mfr #: 5623-2GY

$5.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0908336 Mfr #: 5623-2GY
Switch Type: 3-WaySwitch Function: Maintained
Standards: UL/CSA/NOMRated HP: 1
Item: Wall SwitchColor: Gray
Amps AC: 20Application Environment: Commercial Environments
Antimicrobial: NoSwitch Style: Rocker
Voltage AC: 120 to 277Locking: No
Wiring Method: Back and SideCountry of Origin (subject to change): Mexico

Product Description

Wall Switch, 3-Way, Locking No, Rocker, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Gray, Commercial Environments Application Environment, Antimicrobial No, Standards UL/CSA/NOM

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.