Wall Swtch, 3-Way, 120/277V, 20A, Gray, Toggl

LEVITON| Zoro #: G2323325| Mfr #: 1223-SGY

$3.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2323325 Mfr #: 1223-SGY
Description/Special Features: Quiet SwitchSwitch Function: Maintained
Antimicrobial: NoWiring Method: Back and Side
Voltage AC: 120 to 277Item: Wall Switch
Locking: NoSwitch Type: 3-Way
Application Environment: Industrial EnvironmentsSwitch Style: Toggle
Standards: UL/CSA/NOMRated HP: 1
Color: GrayAmps AC: 20
Country of Origin (subject to change): United States

Product Description

Wall Switch, 3-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Gray, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA/NOM

Product Reviews

Save 15%. Sign up for Z-mail.