Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl

LEVITON| Zoro #: G0799723| Mfr #: 1223-SI

$4.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0799723 Mfr #: 1223-SI
Switch Type: 3-WaySwitch Function: Maintained
Item: Wall SwitchStandards: UL/CSA/NOM
Description/Special Features: Quiet SwitchWiring Method: Back and Side
Rated HP: 1Color: Ivory
Amps AC: 20Application Environment: Industrial Environments
Antimicrobial: NoSwitch Style: Toggle
Voltage AC: 120 to 277Locking: No
Country of Origin (subject to change): United States

Product Description

Wall Switch, 3-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 20, Voltage AC 120 to 277, Rated HP 1, Wiring Method Back and Side, Color Ivory, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA/NOM

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.