Wall Swtch, 3-Way, 120/277V, 30A, Ivry, Toggl

LEVITON |Zoro #: G1543306|Mfr #: 3033-2I

$16.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1543306 Mfr #: 3033-2I
Antimicrobial: NoSwitch Function: Maintained
Item: Wall SwitchLocking: No
Switch Style: ToggleVoltage AC: 120 to 277
Application Environment: Industrial EnvironmentsWiring Method: Back and Side
Standards: UL/CSA/NOMItem: Wall Switch
Amps AC: 30Rated HP: 2
Color: IvorySwitch Type: 3-Way
Country of Origin (subject to change): United States

Product Description

Wall Switch, 3-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 30, Voltage AC 120 to 277, Rated HP 2, Wiring Method Back and Side, Color Ivory, Industrial Environments Application Environment, Antimicrobial No, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.