Wall Swtch, 3-Way, Side, 120/277V, 15A, Gray

LEVITON |Zoro #: G0576947|Mfr #: 5603-2GY

$2.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0576947 Mfr #: 5603-2GY
Switch Type: 3-WaySwitch Function: Maintained
Standards: UL/CSA/NOMColor: Gray
Amps AC: 15Application Environment: General Purpose
Antimicrobial: NoSwitch Style: Rocker
Voltage AC: 120 to 277Locking: No
Wiring Method: SideRated HP: 1/2
Item: Wall SwitchCountry of Origin (subject to change): United States

Product Description

Wall Switch, 3-Way, Locking No, Rocker, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Side, Color Gray, General Purpose Application Environment, Antimicrobial No, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.