Wall Swtch, 3-Way, Side, 120V, 15A, Wht, Toggl

LEVITON |Zoro #: G2415341|Mfr #: 1453-2W

$1.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2415341 Mfr #: 1453-2W
Switch Type: 3-WaySwitch Function: Maintained
Description/Special Features: Framed Quiet SwitchStandards: UL/CSA
Color: WhiteAmps AC: 15
Application Environment: General PurposeAntimicrobial: No
Switch Style: ToggleVoltage AC: 120
Locking: NoWiring Method: Side
Rated HP: 1/2Item: Wall Switch
Country of Origin (subject to change): United States

Product Description

Wall Switch, 3-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120, Rated HP 1/2, Wiring Method Side, Color White, General Purpose Application Environment, Antimicrobial No, Description/Special Features Framed Quiet Switch, Standards UL/CSA

Product Reviews

Save 15% when you sign up for Z-mail.