Wall Swtch, 4-Way, 120/277V, 15A, Ivry, Toggl

LEVITON |Zoro #: G1428244|Mfr #: 1204-2I

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1428244 Mfr #: 1204-2I
Antimicrobial: NoSwitch Function: Maintained
Item: Wall SwitchLocking: No
Switch Style: ToggleVoltage AC: 120 to 277
Application Environment: Industrial EnvironmentsWiring Method: Back and Side
Standards: UL/CSA/NOMDescription/Special Features: Quiet Switch
Item: Wall SwitchAmps AC: 15
Rated HP: 1/2Color: Ivory
Switch Type: 4-WayCountry of Origin (subject to change): Multiple

Product Description

Wall Switch, 4-Way, Locking No, Toggle, Switch Function Maintained, Amps AC 15, Voltage AC 120 to 277, Rated HP 1/2, Wiring Method Back and Side, Color Ivory, Industrial Environments Application Environment, Antimicrobial No, Description/Special Features Quiet Switch, Standards UL/CSA/NOM

Product Reviews

Save 15% when you sign up for Z-mail.