Leviton
Toggle Switch 20A 120 277V 4Way Tgle Sw Ivory
Mfr # 1224-2I
Zoro # G0553226
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 4-Way
- Switch Style Toggle
- Amps AC 20
- Color Ivory
- Voltage AC 120 to 277
Explore More Products
- LEVITON Toggle Switch 4 Way Switchpkd. 54504-2W
- LEVITON Toggle 3 Way Ac Quiet Switch CSB3-20W
- LEVITON Toggle Switch 20A 120/277V 3W Industrial Togl Br 1223-2
- LEVITON SWITCH STANDARD TOGGLE, 20A-120/277V 1221-2R
- LEVITON Toggle Switch Cs115/5501-2W CS115-2W
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry CS120-2I
- LEVITON Toggle Switch 3W Switch/Was San 001 54523-2I
- LEVITON Toggle Switch Eb Sw Tgl Flush 4W 20A120/277Vac 1224-2E
- LEVITON TOGGLE SWITCH LEV LOK 3W MODULE M3WSW-ST
- CARLING TECHNOLOGIES Toggle Switch, 3PDT, 9 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC HM254-73
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC 7501K15
- Leviton Toggle Switches