KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Watertight Connector, 1-15R, 15A, 125V

LEVITON| Zoro #: G0344102| Mfr #: 15W04

$17.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wires: 2
Wiring Style: Standard
Voltage: 125VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0344102 Mfr #: 15W04
Number of Wires: 2Wiring Style: Standard
Voltage: 125VACPhase: 1
Color: YellowIP Rating: 67
Cord Size: 0.234" to 0.687"Grade: Industrial
Amps: 15HP: 0.5
Number of Poles: 2Item: Watertight Straight Blade Connector
NEMA Configuration: 1-15RAntimicrobial: No
Special Features: Corrosion resistantMaterial: Ethylene Propylene Thermoplastic Rubber
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73Country of Origin (subject to change): United States

Description

Watertight Straight Blade Connector, Wiring Style Standard, Antimicrobial No, Industrial Grade, 15 Amps, Voltage 125VAC, Number of Poles 2, Number of Wires 2, NEMA Configuration 1-15R, Cord Size 0.234 In. to 0.687 In., IP Rating 67, Color Yellow, HP 0.5, Material Ethylene Propylene Thermoplastic Rubber, Phase 1, Special Features Corrosion Resistant

Reviews