Watertight Connector, 24-20R, 20A, 347VAC

LEVITON |Zoro #: G1794195|Mfr #: 15W18

$84.95 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1794195 Mfr #: 15W18
Wiring Style: StandardAntimicrobial: No
Special Features: Corrosion ResistantItem: Watertight Straight Blade Connector
Material: Ethylene Propylene Thermoplastic RubberGrade: Industrial
Color: YellowIP Rating: 67
Amps: 20Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73
Voltage: 347VACNEMA Configuration: 24-20R
Cord Size: 0.375" to 0.875"Number of Wires: 3
Number of Poles: 2HP: 2.0
Country of Origin (subject to change): United States

Product Description

Watertight Straight Blade Connector, Wiring Style Standard, Antimicrobial No, Industrial Grade, 20 Amps, Voltage 347VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration 24-20R, Cord Size 0.375 In. to 0.875 In., IP Rating 67, Color Yellow, HP 2.0, Material Ethylene Propylene Thermoplastic Rubber, Phase 1, Special Features Corrosion Resistant

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.