Watertight Connector, 5-15R, 15A, 125V

LEVITON |Zoro #: G1113944|Mfr #: 15W47

$23.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1113944 Mfr #: 15W47
Wiring Style: StandardAntimicrobial: No
Special Features: Corrosion ResistantItem: Watertight Straight Blade Connector
Material: Ethylene Propylene Thermoplastic RubberGrade: Industrial
Color: YellowIP Rating: 67
Amps: 15Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73
Voltage: 125VACNEMA Configuration: 5-15R
Cord Size: 0.234" to 0.687"Number of Wires: 3
Number of Poles: 2HP: 0.5
Country of Origin (subject to change): United States

Product Description

Watertight Straight Blade Connector, Wiring Style Standard, Antimicrobial No, Industrial Grade, 15 Amps, Voltage 125VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration 5-15R, Cord Size 0.234 In. to 0.687 In., IP Rating 67, Color Yellow, HP 0.5, Material Ethylene Propylene Thermoplastic Rubber, Phase 1, Special Features Corrosion Resistant

Product Reviews

Save 15% when you sign up for Z-mail.