Watertight Connector, 6-15R, 15A, 250V

LEVITON |Zoro #: G1385404|Mfr #: 15W49

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1385404 Mfr #: 15W49
Wiring Style: StandardAntimicrobial: No
Special Features: Corrosion ResistantItem: Watertight Straight Blade Connector
Material: Ethylene Propylene Thermoplastic RubberGrade: Industrial
Color: YellowIP Rating: 67
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73Voltage: 250VAC
NEMA Configuration: 6-15RCord Size: 0.375" to 0.655"
Number of Wires: 3Number of Poles: 2
HP: 1.5Amps: 15
Country of Origin (subject to change): United States

Product Description

Watertight Straight Blade Connector, Wiring Style Standard, Antimicrobial No, Industrial Grade, 15 Amps, Voltage 250VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration 6-15R, Cord Size 0.375 In. to 0.655 In., IP Rating 67, Color Yellow, HP 1.5, Material Ethylene Propylene Thermoplastic Rubber, Phase 1, Special Features Corrosion Resistant

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.