Skip to Main Content
customer-service Help
Leviton

Watertight Connector, 6-20R, 20A, 250V

Feedback Help us improve our product images
$100.88 /ea

Order in multiples of 20

  • Special Features: Corrosion resistant
  • Item: Watertight Straight Blade Connector
  • Amps: 20
See full product details
This item ships free.
Total: $2,017.60

Leviton #15W48 Specifications

  • Special Features: Corrosion resistant
  • Item: Watertight Straight Blade Connector
  • Amps: 20
  • Color - Plugs and Receptacles: Yellow
  • HP: 2.0
  • Grade - Plugs and Receptacles: Industrial
  • Number of Poles: 2
  • Phase: 1
  • NEMA Plug Configuration - Plugs and Receptacles: 6-20R
  • Voltage: 250VAC
  • Antimicrobial: No
  • Cord Size: 0.375" to 0.655"
  • Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73
  • IP Rating: 67
  • Grade: Industrial
  • Item - Plugs and Receptacles: Watertight Straight Blade Connector
  • Color: Yellow
  • Material: Ethylene Propylene Thermoplastic Rubber
  • Number of Wires: 3
  • Voltage - Plugs and Receptacles: 250VAC
  • NEMA Configuration: 6-20R
  • Amps - Plugs and Receptacles: 20
  • Corrosion Resistant: Yes
  • Wiring Style: Standard
  • Power Indicator: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

20-Amp, 250-Volt, NEMA 6-20R, 2P, 3W Connector, Straight Blade, Industrial Grade, Grounding, Wetguard, Yellow

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Leviton #15W48