Watertight Connector, 7-15R, 15A, 277V

LEVITON| Zoro #: G1781272| Mfr #: 15W34

$29.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1781272 Mfr #: 15W34
Wiring Style: StandardAntimicrobial: No
Special Features: Corrosion ResistantItem: Watertight Straight Blade Connector
Material: Ethylene Propylene Thermoplastic RubberGrade: Industrial
Color: YellowIP Rating: 67
Number of Poles: 2Amps: 15
Voltage: 277VACNEMA Configuration: 7-15R
Cord Size: 0.375" to 0.655"Number of Wires: 3
HP: 2.0Standards: UL/CSA/NOM
Country of Origin (subject to change): United States

Product Description

Watertight Straight Blade Connector, Wiring Style Standard, Antimicrobial No, Industrial Grade, 15 Amps, Voltage 277VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration 7-15R, Cord Size 0.375 In. to 0.655 In., IP Rating 67, Color Yellow, HP 2.0, Material Ethylene Propylene Thermoplastic Rubber, Phase 1, Special Features Corrosion Resistant

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.