Watertight Receptacle, 15A, 5-15R, 125V

LEVITON |Zoro #: G1997536|Mfr #: 60W47

$48.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1997536 Mfr #: 60W47
Sub-Category: Single ReceptaclesColor: Yellow
Wiring Method: SideWeather Resistant: Yes
Standards: UL Listed, CSA Certified, NOMPower Indicator: No
Material: Thermoplastic NylonNumber of Gangs: 1
Phase: 1Special Features: Corrosion Resistant
Outlet Type: SingleNumber of Poles: 2
Number of Wires: 3Surge Suppression: No
Mounting Type: FlushDescription: External Clamp, IP66 Rated, With Wetguard Flip Lid
Item: Watertight ReceptacleIP Rating: 66
Tamper Resistant: NoApplication Environment: Industrial Environments
Amps: 15Voltage: 125VAC
NEMA Configuration: 5-15RHP: 0.5
Country of Origin (subject to change): Multiple

Product Description

Watertight Receptacle, Industrial Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant Yes, Surge Suppression No, Outlet Type Single, Mounting Type Flush, Special Features Corrosion Resistant, Phase 1, HP 0.5, Color Yellow, Material Thermoplastic Nylon, Wiring Method Side, IP Rating 66, Power Indicator No, Description External Clamp, IP66 Rated, With Wetguard Flip Lid

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.