KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

15A Single Watertight Receptacle 250VAC 6-15R YL

LEVITON| Zoro #: G1940967| Mfr #: 60W49

$58.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 250VAC
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1940967 Mfr #: 60W49
Phase: 1Voltage: 250VAC
Color: YellowNumber of Gangs: 1
Description: External Clamp, IP66 Rated, With Wetguard Flip LidAmps: 15
Surge Suppression: NoPower Indicator: No
HP: 1.5Weather Resistant: Yes
Item: Watertight ReceptacleNEMA Configuration: 6-15R
Sub-Category: Single ReceptaclesNumber of Wires: 3
Material: Thermoplastic NylonIP Rating: 66
Outlet Type: SingleApplication Environment: Industrial Environments
Number of Poles: 2Wiring Method: Side
Tamper Resistant: NoSpecial Features: Corrosion resistant
Mounting Type: FlushStandards: UL Listed, CSA Certified, NOM
Country of Origin (subject to change): Multiple

Description

Watertight Receptacle, Industrial Environments Application Environment, 15 Amps, 6-15R NEMA Configuration, Voltage 250VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant Yes, Surge Suppression No, Outlet Type Single, Mounting Type Flush, Special Features Corrosion Resistant, Phase 1, HP 1.5, Color Yellow, Material Thermoplastic Nylon, Wiring Method Side, IP Rating 66, Power Indicator No, Description External Clamp, IP66 Rated, With Wetguard Flip Lid

Reviews