Shop Alternate Products
This Product is Discontinued
Leviton
Weatherproof Box, 1Gang, Polyester (Discontinued)
Mfr # 452CR
Zoro # G0856493
This Product is Discontinued
Key Features
- Number of Gangs 1
- Number of Inlets 2
- Length 4.59"
- Width 3.13"
- Depth 3.13"