Weatherproof Box, 1in Hub, Polyester

LEVITON |Zoro #: G0959883|Mfr #: 454CR

$45.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0959883 Mfr #: 454CR
Box Type: FDNumber of Gangs: 1
Item: Weatherproof Electrical BoxLength: 4.59"
Material: Glass-Filled PolyesterNumber of Inlets: 2
Bracket Type: LugsMounting Holes O.C. (In.): 0.187
Color: YellowHub Size: 1"
Description/Special Features: Corrosion ResistantStandards: UL, CSA, NOM
Depth: 3.13"Capacity: 21.6 cu. in.
Width: 3.13"Country of Origin (subject to change): Mexico

Product Description

Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 2, Length 4.59 In., Width 3.13 In., Depth 3.13 In., Hub Size 1 In., Color Yellow, Bracket Type Lugs, Box Type FD, Capacity 21.6 cu. in., Description/Special Features Corrosion Resistant, Material Glass-Filled Polyester, Mounting Holes O.C. (In.) 0.187, Standards UL, CSA, NOM

Product Reviews

Save 15% when you sign up for Z-mail.