Gift buying made easy: Shop Zoro.com Gift Certificates

Weatherproof Cover, Vertical, Self Closing

LEVITON| Zoro #: G2335575| Mfr #: 60W03

$35.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2335575 Mfr #: 60W03
Includes: Mounting Screws and GasketFor Use With: 15A and 20A Straight Blade, and 15A Locking Box Mount Single Flush Receptacles
Number of Gangs: 1Gasket Material: TPV
Item: Weatherproof CoverHeight: 4-5/8"
Cover Material: PBT ResinNEMA Rating: 4, 4X and 12
Mounting Orientation: VerticalMounting Box: FS or FD Weatherproof Boxes
Color: YellowLid Style: Self Closing
Standards: UL/CSA/NOMDepth: 1-5/16"
Width: 3-9/64"Country of Origin (subject to change): Mexico

Product Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With 15A and 20A Straight Blade, and 15A Locking Box Mount Single Flush Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Gasket Material TPV, Cover Material PBT Resin, Color Yellow, Height 4-5/8 In., Width 3-9/64 In., Depth 1-5/16 In., NEMA Rating 4, 4X and 12, Standards UL/CSA/NOM, Includes Mounting Screws and Gasket

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.