Weatherproof Cover, Vertical, Self Closing

LEVITON |Zoro #: G1014133|Mfr #: 60W04

$36.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1014133 Mfr #: 60W04
Includes: Mounting Screws and GasketNumber of Gangs: 1
Item: Weatherproof CoverHeight: 4-5/8"
Cover Material: PBT ResinNEMA Rating: 4, 4X and 12
Mounting Box: FS or FD Weatherproof BoxesColor: Yellow
Standards: UL/CSA/NOMWidth: 3-9/64"
For Use With: 20A Locking Box Mount Single Flush ReceptaclesLid Style: Self Closing
Gasket Material: TPVDepth: 1-5/16"
Mounting Orientation: VerticalCountry of Origin (subject to change): Mexico

Product Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With 20A Locking Box Mount Single Flush Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Gasket Material TPV, Cover Material PBT Resin, Color Yellow, Height 4-5/8 In., Width 3-9/64 In., Depth 1-5/16 In., NEMA Rating 4, 4X and 12, Standards UL/CSA/NOM, Includes Mounting Screws and Gasket

Product Reviews

Save 15% when you sign up for Z-mail.