15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Weatherproof Cover, Vertical, Self Closing

LEVITON| Zoro #: G1994343| Mfr #: 60W05

$39.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1994343 Mfr #: 60W05
Includes: Mounting Screws and GasketFor Use With: 30A Locking Box Mount Single Flush Receptacles
Number of Gangs: 1Gasket Material: TPV
Item: Weatherproof CoverHeight: 4-5/8"
Cover Material: PBT ResinNEMA Rating: 4, 4X and 12
Mounting Orientation: VerticalMounting Box: FS or FD Weatherproof Boxes
Color: YellowLid Style: Self Closing
Standards: UL/CSA/NOMDepth: 1-5/16"
Width: 3-9/64"Country of Origin (subject to change): Mexico

Product Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With 30A Locking Box Mount Single Flush Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Gasket Material TPV, Cover Material PBT Resin, Color Yellow, Height 4-5/8 In., Width 3-9/64 In., Depth 1-5/16 In., NEMA Rating 4, 4X and 12, Standards UL/CSA/NOM, Includes Mounting Screws and Gasket

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.