Weatherproof Cover, Vertical, Self Closing

LEVITON |Zoro #: G0484267|Mfr #: 7788-CR

$32.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0484267 Mfr #: 7788-CR
Item: Weatherproof CoverNEMA Rating: 3R
For Use With: Industrial 50A Corrosion-Resistant ReceptaclesMounting Box: FS or FD Weatherproof Boxes
Depth: 4-9/16"Standards: UL, CSA
Color: YellowMounting Orientation: Vertical
Lid Style: Self ClosingGasket Material: Foam
Cover Material: Die-Cast AluminumWidth: 3-3/64"
Number of Gangs: 1Includes: Screws and Gasket
Height: 4-9/16"Country of Origin (subject to change): Mexico

Product Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Industrial 50A Corrosion-Resistant Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Gasket Material Foam, Cover Material Die-Cast Aluminum, Color Yellow, Height 4-9/16 In., Width 3-3/64 In., Depth 4-9/16 In., NEMA Rating 3R, Standards UL, CSA, Includes Screws and Gasket

Product Reviews

Save 15% when you sign up for Z-mail.