JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wire, Phone, 4 Conductor, 100 ft.

LEVITON| Zoro #: G1069126| Mfr #: 93109-1CI

$9.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1069126 Mfr #: 93109-1CI
Cable Type: RoundCord Type: Line
Item: Telephone CordNumber of Conductors: 4
Color: IvoryCord Length: 100 ft.
Gauge: 22Country of Origin (subject to change): China

Product Description

Telephone Cord, Line, Cable Type Round, Cord Length 100 ft., Gauge 22, Number of Conductors 4, Color Ivory

Product Reviews

Save 15%. Sign up for Z-mail.